Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 2.75mm

  • Mfr # SF2012DI

  • Zoro # G9739082


product price: $12.19
/ea

Key Features

Head Thickness
1/4"
Drill Size
2.75 mm
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2012DI
Zoro #
G9739082
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Drill Size
2.75 mm
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
3/4 in
Outside Dia.
5/16 in
Head Dia.
35/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
2.75 mm
Size - Decimal
29/32 in - 0.9062

Details

Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Hardness
Rc 62-64
Head Material
High Speed Steel
Measurement System
Metric
Decimal Equivalent
0.1083
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 2.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.