Drill Bushing, SF, Drill Size 2.75mm
Mfr # SF208DI
Zoro # G1987940
product price: $10.69
/eaKey Features
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia.
5/16 in
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SF208DI
Zoro #
G1987940
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
5/16 in
Inside Dia.
2.75 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
2.75 mm
Overall Length
1/2 in
Head Dia.
35/64 in
Head Thickness
1/4"
Details
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Hardness
Rc 62-64
Measurement System
Metric
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Decimal Equivalent
0.1083
Head Type
Yes
Bushing Code
SFM
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 2.75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.