Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 31.75mm

  • Mfr # SF11234QG

  • Zoro # G6280775


product price: $29.29
/ea

Key Features

Head Material
High Speed Steel
Inside Dia.
31.75 mm
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Drill Size
31.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11234QG
Zoro #
G6280775
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
31.75 mm
Drill Size
31.75 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 3/4 in
Head Dia.
2 19/64 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Overall Length
2 1/8 in
Head Thickness
3/8"
Size - Decimal
21/64 in - 0.3281

Details

Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Measurement System
Metric
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Finish
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
1.2500
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 31.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.