Zoro Homepage

Drill Bushing, SF, Drill Size 3.1mm

  • Mfr # SF206DU

  • Zoro # G3075287


product price: $10.19
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Bushing Head Type
Headed
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF206DU
Zoro #
G3075287
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
5/16 in
Head Dia.
35/64 in
Inside Dia.
3.10 mm
Overall Length
3/8 in
Head Thickness
1/4"
Drill Size
3.10 mm
Inside Dia. Tolerance
+0.0002 in /+0.0006 in

Details

Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Measurement System
Metric
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Type
Yes
Decimal Equivalent
0.1220
Heat Treatment
Through Hardened
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.