Drill Bushing, SF, Drill Size 3.1mm
Mfr # SF208DU
Zoro # G1987889
product price: $10.49
/eaKey Features
Finish
High Speed Steel
Head Thickness
1/4"
Hardness
Rc 62-64
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Measurement System
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF208DU
Zoro #
G1987889
UPC #
-
Country of Origin
Multiple
Dimensions
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
1/2 in
Inside Dia.
3.10 mm
Head Dia.
35/64 in
Outside Dia.
5/16 in
Drill Size
3.10 mm
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Details
Finish
High Speed Steel
Hardness
Rc 62-64
Measurement System
Metric
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1220
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SFM
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.