Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 3.25mm

  • Mfr # SF206DX

  • Zoro # G3075241


product price: $10.19
/ea

Key Features

Inside Dia.
3.25 mm
Drill Size
3.25 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Measurement System
Metric
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF206DX
Zoro #
G3075241
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
3.25 mm
Drill Size
3.25 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
3/8 in
Outside Dia.
5/16 in
Head Dia.
35/64 in
Head Thickness
1/4"
Size - Decimal
2.50mm - 0.0984

Details

Measurement System
Metric
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.1280
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.