Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 3.2mm

  • Mfr # SF2016DW

  • Zoro # G9738303


product price: $14.39
/ea

Key Features

Measurement System
Metric
Bushing Type
Slip Fixed Renewable Combination
Drill Size
3.20 mm
Overall Length
1 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF2016DW
Zoro #
G9738303
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
3.20 mm
Overall Length
1 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
3.20 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
35/64 in
Head Thickness
1/4"
Outside Dia.
5/16 in

Details

Measurement System
Metric
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Type
Yes
Heat Treatment
Through Hardened
Decimal Equivalent
0.1260
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.