Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 3.3mm

  • Mfr # SF2016DZ

  • Zoro # G9738276


product price: $14.39
/ea

Key Features

Material - Machining
High Speed Steel
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Measurement System
Metric
Rockwell Hardness
RC 62-64
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF2016DZ
Zoro #
G9738276
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
1 in
Drill Size
3.30 mm
Inside Dia.
3.30 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/16 in
Head Dia.
35/64 in
Head Thickness
1/4"

Details

Material - Machining
High Speed Steel
Measurement System
Metric
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.1299
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.