Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 3.95mm

  • Mfr # SF2012ET

  • Zoro # G9738802


product price: $12.19
/ea

Key Features

Rockwell Hardness
RC 62-64
Head Thickness
1/4"
Material
52100 Thru Hardened
Hardness
Rc 62-64
Outside Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF2012ET
Zoro #
G9738802
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Outside Dia.
5/16 in
Head Dia.
35/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
3.95 mm
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
3.95 mm
Overall Length
3/4 in
Size - Decimal
29/64 in - 0.4531

Details

Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.1555
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.95 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.