Zoro Homepage

Drill Bushing, SF, Drill Size 3mm

  • Mfr # SF2012DS

  • Zoro # G9739012


product price: $12.19
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Measurement System
Metric
Material - Machining
High Speed Steel
Size- Decimal
3.00mm (0.1181)
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2012DS
Zoro #
G9739012
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
3.00mm (0.1181)
Head Thickness
1/4"
Head Dia.
35/64 in
Outside Dia.
5/16 in
Drill Size
3.00 mm
Inside Dia.
3.00 mm
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
3/4 in
Size - Decimal
29/32 in - 0.9062

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.