Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 3mm

  • Mfr # SF206DS

  • Zoro # G1832979


product price: $9.99
/ea

Key Features

Size- Decimal
3.00mm (0.1181)
Heat Treatment
Through Hardened
Finish
High Speed Steel
Drill Size
3.00 mm
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF206DS
Zoro #
G1832979
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
3.00mm (0.1181)
Drill Size
3.00 mm
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
3.00 mm
Head Thickness
1/4"
Overall Length
3/8 in
Outside Dia.
5/16 in
Head Dia.
35/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
3.00mm - 0.1181

Details

Heat Treatment
Through Hardened
Decimal Equivalent
0.1181
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Head Material
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.