Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 4.05mm

  • Mfr # SF2016EY

  • Zoro # G9738102


product price: $14.39
/ea

Key Features

Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Head Type
Headed
Material
52100 Thru Hardened
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF2016EY
Zoro #
G9738102
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 in
Drill Size
4.05 mm
Head Dia.
35/64 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
4.05 mm
Outside Dia.
5/16 in

Details

Hardness
Rc 62-64
Bushing Head Type
Headed
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Head Type
Yes
Heat Treatment
Through Hardened
Decimal Equivalent
0.1595
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.