Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 4.9mm

  • Mfr # SF2012FW

  • Zoro # G9738565


product price: $12.19
/ea

Key Features

Overall Length
3/4 in
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2012FW
Zoro #
G9738565
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
4.90 mm
Drill Size
4.90 mm
Outside Dia.
5/16 in
Head Thickness
1/4"
Head Dia.
35/64 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
3.00mm - 0.1181

Details

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Measurement System
Metric
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Head Type
Yes
Heat Treatment
Through Hardened
Decimal Equivalent
0.1929
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.