Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 4mm

  • Mfr # SF206EW

  • Zoro # G3075086


product price: $10.19
/ea

Key Features

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Hardness
Rc 62-64
Material
52100 Thru Hardened
Outside Dia.
5/16 in
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF206EW
Zoro #
G3075086
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
5/16 in
Overall Length
3/8 in
Inside Dia.
4.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
4.00 mm
Size- Decimal
4.00mm (0.1575)
Head Thickness
1/4"
Head Dia.
35/64 in
Size - Decimal
2.50mm - 0.0984

Details

Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Measurement System
Metric
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1575
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.