Zoro Homepage

Drill Bushing, SF, Drill Size 5/16 In

  • Mfr # SF326IM

  • Zoro # G3070378


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
5/16" (0.3125)
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF326IM
Zoro #
G3070378
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
5/16" (0.3125)
Overall Length
3/8 in
Head Thickness
1/4"
Head Dia.
51/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
5/16 in
Outside Dia.
1/2 in
Drill Size
5/16 in
Size - Decimal
3/64 in - 0.0469

Details

Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3125
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Fractional Inch
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.