Zoro Homepage

Drill Bushing, SF, Drill Size 5.1mm

  • Mfr # SF3212GC

  • Zoro # G3072225


product price: $8.89
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Material - Machining
High Speed Steel
Overall Length
3/4 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3212GC
Zoro #
G3072225
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in
Head Dia.
51/64 in
Head Thickness
1/4"
Inside Dia.
5.10 mm
Drill Size
5.10 mm
Outside Dia. Tolerance
-0.0002 in /+0.0000 in

Details

Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Decimal Equivalent
0.2008
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 5.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.