Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 5/32 In

  • Mfr # SF206EU

  • Zoro # G3075101


product price: $10.19
/ea

Key Features

Head Thickness
1/4"
Concentricity Tolerance
.0003" T.I.R. Max
Overall Length
3/8 in
Finish
High Speed Steel
Size- Decimal
5/32" (0.1562)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF206EU
Zoro #
G3075101
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Overall Length
3/8 in
Size- Decimal
5/32" (0.1562)
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
5/32 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
5/16 in
Head Dia.
35/64 in
Drill Size
5/32 in
Size - Decimal
2.50mm - 0.0984

Details

Concentricity Tolerance
.0003" T.I.R. Max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Decimal Equivalent
0.1562
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.