Drill Bushing, SF, Drill Size 5.3mm
Mfr # SF3212GJ
Zoro # G3072155
product price: $8.89
/eaKey Features
Head Thickness
1/4"
Bushing Head Type
Headed
Head Dia.
51/64 in
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF3212GJ
Zoro #
G3072155
UPC #
-
Country of Origin
Multiple
Dimensions
Head Thickness
1/4"
Head Dia.
51/64 in
Overall Length
3/4 in
Inside Dia.
5.30 mm
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
5.30 mm
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Details
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Metric
Material
52100 Thru Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.2087
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SFM
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 5.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.