Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 5mm

  • Mfr # SF326GA

  • Zoro # G3071069


product price: $7.69
/ea

Key Features

Bushing Type
Slip Fixed Renewable Combination
Inside Dia.
5.00 mm
Finish
High Speed Steel
Size- Decimal
5.00mm (0.1969)
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF326GA
Zoro #
G3071069
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
5.00 mm
Size- Decimal
5.00mm (0.1969)
Outside Dia.
1/2 in
Head Dia.
51/64 in
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
1/4"
Drill Size
5.00 mm
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
3/4 in - 0.7500

Details

Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Measurement System
Metric
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Decimal Equivalent
0.1969
Rockwell Hardness
RC 62-64
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.