Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 63/64

  • Mfr # SF11228OP

  • Zoro # G6280337


product price: $26.19
/ea

Key Features

Measurement System
Fractional Inch
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Overall Length
1 3/4 in
Head Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11228OP
Zoro #
G6280337
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Overall Length
1 3/4 in
Head Thickness
3/8"
Drill Size
63/64 in
Size- Decimal
63/64" (0.9844)
Outside Dia.
1 3/4 in
Head Dia.
2 19/64 in
Inside Dia.
63/64 in
Size - Decimal
1-7/16 in - 1.4375
Drill Bit Dimension Type
Wire

Details

Measurement System
Fractional Inch
Decimal Equivalent
0.9844
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 63/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.