Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 63/64

  • Mfr # SF11234OP

  • Zoro # G6280626


product price: $29.29
/ea

Key Features

Hardness
Rc 62-64
Outside Dia.
1 3/4 in
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Size- Decimal
63/64" (0.9844)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11234OP
Zoro #
G6280626
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/4 in
Size- Decimal
63/64" (0.9844)
Head Dia.
2 19/64 in
Inside Dia.
63/64 in
Overall Length
2 1/8 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Drill Size
63/64 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-7/32 in - 1.2188

Details

Hardness
Rc 62-64
Decimal Equivalent
0.9844
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 63/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.