Zoro Homepage

Drill Bushing, SF, Drill Size 6.4mm

  • Mfr # SF3212HH

  • Zoro # G3071708


product price: $10.59
/ea

Key Features

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Inside Dia.
6.40 mm
Bushing Type
Slip Fixed Renewable Combination
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3212HH
Zoro #
G3071708
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
6.40 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
51/64 in
Overall Length
3/4 in
Drill Size
6.40 mm
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1/2 in
Head Thickness
1/4"
Size - Decimal
3/16 in - 0.1875

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 6.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.