Zoro Homepage

Drill Bushing, SF, Drill Size 6.4mm

  • Mfr # SF326HH

  • Zoro # G3070509


product price: $7.89
/ea

Key Features

Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF326HH
Zoro #
G3070509
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
3/8 in
Inside Dia.
6.40 mm
Head Dia.
51/64 in
Drill Size
6.40 mm
Outside Dia.
1/2 in
Head Thickness
1/4"
Size - Decimal
3/64 in - 0.0469

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 6.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.