Zoro Homepage

Drill Bushing, SF, Drill Size 6mm

  • Mfr # SF3212GY

  • Zoro # G3071988


product price: $8.89
/ea

Key Features

Head Thickness
1/4"
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Size- Decimal
6.00mm (0.2362)
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3212GY
Zoro #
G3071988
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Size- Decimal
6.00mm (0.2362)
Head Dia.
51/64 in
Inside Dia.
6.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1/2 in
Drill Size
6.00 mm
Overall Length
3/4 in
Size - Decimal
3/16 in - 0.1875

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.