Zoro Homepage

Drill Bushing, SF, Drill Size 8.5mm

  • Mfr # SF326IX

  • Zoro # G3070308


product price: $7.69
/ea

Key Features

Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Size- Decimal
8.50mm (0.3346)
Drill Size
8.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF326IX
Zoro #
G3070308
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
8.50mm (0.3346)
Drill Size
8.50 mm
Overall Length
3/8 in
Head Dia.
51/64 in
Outside Dia.
1/2 in
Inside Dia.
8.50 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
3/64 in - 0.0469

Details

Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3346
Bushing Head Type
Headed
Measurement System
Metric
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 8.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.