Zoro Homepage

Drill Bushing, SF, Drill Size C

  • Mfr # SF326HB

  • Zoro # G3070676


product price: $7.99
/ea

Key Features

Outside Dia.
1/2 in
Size- Decimal
C (0.2420)
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF326HB
Zoro #
G3070676
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Size- Decimal
C (0.2420)
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
C
Overall Length
3/8 in
Head Dia.
51/64 in
Drill Size
C
Size - Decimal
3/4 in - 0.7500

Details

Decimal Equivalent
0.2420
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Letter
Bushing Head Type
Headed
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.