Drill Bushing, SF, Drill Size F
Mfr # SF3212HJ
Zoro # G1832656
product price: $8.89
/eaKey Features
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Drill Size
F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF3212HJ
Zoro #
G1832656
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Drill Size
F
Overall Length
3/4 in
Head Dia.
51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
F
Size- Decimal
F (0.2570)
Outside Dia.
1/2 in
Size - Decimal
3/16 in - 0.1875
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.