Zoro Homepage

Drill Bushing, SF, Drill Size I

  • Mfr # SF326HS

  • Zoro # G3070457


product price: $7.99
/ea

Key Features

Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Overall Length
3/8 in
Bushing Type
Slip Fixed Renewable Combination
Inside Dia.
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF326HS
Zoro #
G3070457
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Inside Dia.
I
Head Dia.
51/64 in
Outside Dia.
1/2 in
Drill Size
I
Size- Decimal
I (0.2720)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
3/64 in - 0.0469

Details

Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Decimal Equivalent
0.2720
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Letter
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.