Drill Bushing, SF, Drill Size M
Mfr # SF326ID
Zoro # G3070405
product price: $7.89
/eaKey Features
Head Material
High Speed Steel
Drill Size
M
Material - Machining
High Speed Steel
Head Dia.
51/64 in
Bushing Head Type
Headed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF326ID
Zoro #
G3070405
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
M
Head Dia.
51/64 in
Inside Dia.
M
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Overall Length
3/8 in
Outside Dia.
1/2 in
Size- Decimal
M (0.2950)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
3/64 in - 0.0469
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.