Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size No 11

  • Mfr # SF326FV

  • Zoro # G3071096


product price: $7.99
/ea

Key Features

Inside Dia.
#11
Material - Machining
High Speed Steel
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
3/8 in
Head Dia.
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF326FV
Zoro #
G3071096
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#11
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
3/8 in
Head Dia.
51/64 in
Outside Dia.
1/2 in
Head Thickness
1/4"
Drill Size
#11
Size- Decimal
#11 (0.1910)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
3/4 in - 0.7500

Details

Material - Machining
High Speed Steel
Decimal Equivalent
0.1910
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.