Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size No 16

  • Mfr # SF2012FK

  • Zoro # G9738662


product price: $12.19
/ea

Key Features

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
#16 (0.1770)
Inside Dia.
#16
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2012FK
Zoro #
G9738662
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
#16 (0.1770)
Inside Dia.
#16
Overall Length
3/4 in
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
1/4"
Head Dia.
35/64 in
Drill Size
#16
Size - Decimal
29/64 in - 0.4531

Details

Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Decimal Equivalent
0.1770
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.