Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size No 17

  • Mfr # SF2012FH

  • Zoro # G9738687


product price: $12.19
/ea

Key Features

Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Measurement System
Wire
Drill Size
#17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2012FH
Zoro #
G9738687
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Drill Size
#17
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#17 (0.1730)
Inside Dia.
#17
Head Thickness
1/4"
Overall Length
3/4 in
Head Dia.
35/64 in
Outside Dia.
5/16 in
Size - Decimal
29/64 in - 0.4531

Details

Decimal Equivalent
0.1730
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Measurement System
Wire
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.