Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size No 19

  • Mfr # SF206FC

  • Zoro # G3075007


product price: $9.99
/ea

Key Features

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
1/4"
Size- Decimal
#19 (0.1660)
Overall Length
3/8 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF206FC
Zoro #
G3075007
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
1/4"
Size- Decimal
#19 (0.1660)
Overall Length
3/8 in
Drill Size
#19
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#19
Head Dia.
35/64 in
Size - Decimal
#19 - 0.1660

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Decimal Equivalent
0.1660
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Measurement System
Wire
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.