Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size No 2

  • Mfr # SF326GQ

  • Zoro # G3070761


product price: $8.15
/ea

Key Features

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
#2
Size- Decimal
#2 (0.2210)
Material - Machining
High Speed Steel
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF326GQ
Zoro #
G3070761
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
#2
Size- Decimal
#2 (0.2210)
Head Thickness
1/4"
Outside Dia.
1/2 in
Head Dia.
51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#2
Overall Length
3/8 in
Size - Decimal
3/4 in - 0.7500

Details

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Wire
Decimal Equivalent
0.2010
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.