Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, SF, Drill Size No 22
- Mfr # SF3212EV
- Zoro # G3072487
product price:Â
$
10.19
/ea
Key Features
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Inside Dia.
#22
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF3212EV
- Zoro #
- G3072487
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Bushing Type
- Slip Fixed Renewable Combination
- Hardness
- Rc 62-64
- Bushing Head Type
- Headed
- Concentricity Tolerance
- .0003" T.I.R. Max
- Measurement System
- Wire
- Item
- Slip-Fixed/Renewable Drill Bushing (SF)
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.1570
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- SF
Dimensions
- Inside Dia.
- #22
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 3/4 in
- Head Dia.
- 51/64 in
- Drill Size
- #22
- Head Thickness
- 1/4"
- Outside Dia.
- 1/2 in
- Outside Dia. Tolerance
- -0.0002 in /+0.0000 in
- Size- Decimal
- #22 (0.1570)
- Size - Decimal
- #22 - 0.1570
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.