Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size No 24

  • Mfr # SF2016EQ

  • Zoro # G9738163


product price: $14.39
/ea

Key Features

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Drill Size
#24
Overall Length
1 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF2016EQ
Zoro #
G9738163
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#24
Overall Length
1 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
1/4"
Size- Decimal
#24 (0.1520)
Head Dia.
35/64 in
Outside Dia.
5/16 in
Inside Dia.
#24
Size - Decimal
#24 - 0.1520

Details

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1520
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.