Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size No 24

  • Mfr # SF206EQ

  • Zoro # G3075129


product price: $10.19
/ea

Key Features

Drill Size
#24
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF206EQ
Zoro #
G3075129
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#24
Inside Dia.
#24
Head Dia.
35/64 in
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#24 (0.1520)
Overall Length
3/8 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
2.50mm - 0.0984

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.1520
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.