Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size No 25

  • Mfr # SF3212EN

  • Zoro # G3072539


product price: $9.69
/ea

Key Features

Inside Dia.
#25
Concentricity Tolerance
.0003" T.I.R. Max
Head Dia.
51/64 in
Drill Size
#25
Size- Decimal
#25 (0.1495)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3212EN
Zoro #
G3072539
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#25
Head Dia.
51/64 in
Drill Size
#25
Size- Decimal
#25 (0.1495)
Overall Length
3/4 in
Outside Dia.
1/2 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
#25 - 0.1495

Details

Decimal Equivalent
0.1495
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Wire
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.