Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size No 29

  • Mfr # SF2012EC

  • Zoro # G9738933


product price: $12.19
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Overall Length
3/4 in
Bushing Head Type
Headed
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2012EC
Zoro #
G9738933
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Size- Decimal
#29 (0.1360)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#29
Head Dia.
35/64 in
Inside Dia.
#29
Head Thickness
1/4"
Outside Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
29/64 in - 0.4531

Details

Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Material
52100 Thru Hardened
Finish
High Speed Steel
Decimal Equivalent
0.1360
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.