Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size No 29

  • Mfr # SF206EC

  • Zoro # G3075199


product price: $10.19
/ea

Key Features

Hardness
Rc 62-64
Bushing Head Type
Headed
Inside Dia.
#29
Outside Dia.
5/16 in
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF206EC
Zoro #
G3075199
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#29
Outside Dia.
5/16 in
Size- Decimal
#29 (0.1360)
Drill Size
#29
Head Thickness
1/4"
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
35/64 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
2.50mm - 0.0984

Details

Hardness
Rc 62-64
Bushing Head Type
Headed
Finish
High Speed Steel
Measurement System
Wire
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1360
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.