Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size No 34

  • Mfr # SF208DM

  • Zoro # G1987925


product price: $10.69
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Inside Dia.
#34
Size- Decimal
#34 (0.1110)
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF208DM
Zoro #
G1987925
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#34
Size- Decimal
#34 (0.1110)
Overall Length
1/2 in
Head Thickness
1/4"
Outside Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
35/64 in
Drill Size
#34
Size - Decimal
#34 - 0.1110

Details

Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1110
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Wire
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.