Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size No 35

  • Mfr # SF2016DK

  • Zoro # G9738391


product price: $14.39
/ea

Key Features

Inside Dia.
#35
Outside Dia.
5/16 in
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2016DK
Zoro #
G9738391
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#35
Outside Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
#35 (0.1100)
Drill Size
#35
Overall Length
1 in
Head Dia.
35/64 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#35 - 0.1100

Details

Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Measurement System
Wire
Decimal Equivalent
0.1100
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.