Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size No 36

  • Mfr # SF2012DH

  • Zoro # G9739091


product price: $12.19
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Size- Decimal
#36 (0.1065)
Inside Dia.
#36
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2012DH
Zoro #
G9739091
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#36 (0.1065)
Inside Dia.
#36
Overall Length
3/4 in
Drill Size
#36
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
5/16 in
Head Dia.
35/64 in
Size - Decimal
29/32 in - 0.9062

Details

Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Decimal Equivalent
0.1065
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Wire
Bushing Head Type
Headed
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.