Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size No 36

  • Mfr # SF2016DH

  • Zoro # G9738425


product price: $15.39
/ea

Key Features

Head Dia.
35/64 in
Outside Dia.
5/16 in
Bushing Type
Slip Fixed Renewable Combination
Head Thickness
1/4"
Size- Decimal
#36 (0.1065)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2016DH
Zoro #
G9738425
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
35/64 in
Outside Dia.
5/16 in
Head Thickness
1/4"
Size- Decimal
#36 (0.1065)
Drill Size
#36
Inside Dia.
#36
Overall Length
1 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#36 - 0.1065

Details

Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1065
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Head Type
Headed
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Wire
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.