Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size No 41

  • Mfr # SF2012CW

  • Zoro # G9739195


product price: $12.19
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Drill Size
#41
Bushing Head Type
Headed
Head Dia.
35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2012CW
Zoro #
G9739195
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#41
Head Dia.
35/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#41
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
3/4 in
Size- Decimal
#41 (0.0960)
Outside Dia.
5/16 in
Head Thickness
1/4"
Size - Decimal
27/64 in - 0.4219

Details

Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Wire
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0960
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.