Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size No 48

  • Mfr # SF2016CD

  • Zoro # G6269435


product price: $16.29
/ea

Key Features

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
#48 (0.0760)
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Head Dia.
35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2016CD
Zoro #
G6269435
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
#48 (0.0760)
Head Dia.
35/64 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 in
Outside Dia.
5/16 in
Inside Dia.
#48
Drill Size
#48
Size - Decimal
3.00mm - 0.1181

Details

Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Decimal Equivalent
0.0760
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Wire
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.