Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size No 54

  • Mfr # SF1212BL

  • Zoro # G6268796


product price: $28.59
/ea

Key Features

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
3/16
Drill Size
#54
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1212BL
Zoro #
G6268796
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
3/16
Drill Size
#54
Outside Dia.
3/16 in
Head Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
#54
Size- Decimal
#54 (0.0550)
Overall Length
3/4 in
Size - Decimal
25/64 in - 0.3906

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Decimal Equivalent
0.0550
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Material
52100 Thru Hardened
Finish
High Speed Steel
Measurement System
Wire
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.