Zoro Homepage

Drill Bushing, SF, Drill Size No 6

  • Mfr # SF326GF

  • Zoro # G3070965


product price: $7.85
/ea

Key Features

Outside Dia.
1/2 in
Drill Size
#6
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF326GF
Zoro #
G3070965
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Drill Size
#6
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
3/8 in
Head Thickness
1/4"
Head Dia.
51/64 in
Inside Dia.
#6
Size- Decimal
#6 (0.2040)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
3/4 in - 0.7500

Details

Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Measurement System
Wire
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Decimal Equivalent
0.2040
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.