Drill Bushing, SF, Drill Size No 60
Mfr # SF1212AX
Zoro # G6268586
product price: $37.69
/eaKey Features
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Size- Decimal
#60 (0.0400)
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF1212AX
Zoro #
G6268586
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#60 (0.0400)
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
#60
Drill Size
#60
Outside Dia.
3/16 in
Overall Length
3/4 in
Head Dia.
5/16 in
Head Thickness
3/16
Size - Decimal
25/64 in - 0.3906
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.