Drill Bushing, SF, Drill Size No 68
Mfr # SF2012AN
Zoro # G6269146
product price: $27.55
/eaKey Features
Size- Decimal
#68 (0.0310)
Hardness
Rc 62-64
Finish
High Speed Steel
Overall Length
3/4 in
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF2012AN
Zoro #
G6269146
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#68 (0.0310)
Overall Length
3/4 in
Drill Size
#68
Head Dia.
35/64 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
#68
Head Thickness
1/4"
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
#68 - 0.0310
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.